This product requires certification to purchase.

Square Dummy Lever in Satin Nickel

Kwikset

Halifax® Square Dummy Lever in Satin Nickel

  • Fast #
  • Part #K97880900
  • Item #9505686
  • Manufacturer Part #97880-900
3.6 out of 5 Customer Rating
Brand image
Kwikset

Halifax® Square Dummy Lever in Satin Nickel

  • Fast #
  • Part #K97880900
  • Item #9505686
  • Manufacturer Part #97880-900
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use on interior doors where push/pull function is required
  • Universal handing
  • Fits both right and left handed doors
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Lifetime mechanical and finish warranty
  • Microban Antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
  • Easily installs in minutes with just a screwdriver
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Halifax®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-5/8 in
Handle Material:
Metal
Handle Type:
Lever
Height:
2-19/32 in
Security Grade:
2
UL Listed:
No
UPC:
883351637374