This product requires certification to purchase.

Deadbolt Lock in Venetian Bronze

Kwikset

Halo Deadbolt Lock in Venetian Bronze

  • Fast #
  • Part #K99380002
  • Item #8585284
  • Manufacturer Part #938 WIFI KYPD 11P SMT TPR RCALFD
4.7 out of 5 Customer Rating
Brand image
Kwikset

Halo Deadbolt Lock in Venetian Bronze

  • Fast #
  • Part #K99380002
  • Item #8585284
  • Manufacturer Part #938 WIFI KYPD 11P SMT TPR RCALFD
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Manage Halo from the Kwikset app from anywhere there's an internet connection
  • Lock and unlock from your smartphone using the Kwikset app
  • Create up to 250 custom user codes to share with friends, family, and guests
  • Create, disable, and delete codes from your smartphone using the Kwikset app
  • Set schedules for custom user codes from your smartphone using the Kwikset app
  • Receive notifications of lock's activity your smartphone using the Kwikset app
  • Works with Amazon Alexa and Google Assistant
  • View the lock's event history from your smartphone using the Kwikset app
  • The keypad features a one-touch locking button
  • Kwikset-patented technology that prevents against advanced break-in techniques
  • Requires Certification
Dimensions & Measurements
Thickness
1-1/2 in, 1-3/4 in, 1-3/8 in, 1-5/8 in, 1-7/8 in, 2 in
Characteristics & Features
Collection
Halo
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Door Hardware Type
Lock
Handle Material
Metal
Lock Type
Deadbolt
Material
Metal
Smart Home Compatibility
Amazon Alexa, Google Assistant
Smart Home Enabled
Yes
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 2
Application
Residential
UL Listed
Yes
UPC
883351681940