Deadbolt Lock in Venetian Bronze
Halo Deadbolt Lock in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Manage Halo from the Kwikset app from anywhere there's an internet connection
- Lock and unlock from your smartphone using the Kwikset app
- Create up to 250 custom user codes to share with friends, family, and guests
- Create, disable, and delete codes from your smartphone using the Kwikset app
- Set schedules for custom user codes from your smartphone using the Kwikset app
- Receive notifications of lock's activity your smartphone using the Kwikset app
- Works with Amazon Alexa and Google Assistant
- View the lock's event history from your smartphone using the Kwikset app
- The keypad features a one-touch locking button. Kwikset-patented technology that prevents against advanced break-in techniques
- Audible beeps and visual flash when batteries are low. Alarm sounds after 3 consecutive incorrect codes are entered. Temporarily disable the keypad to prevent unwanted entry. Includes traditional key functionality for peace of mind. Tamper resistant interior cover
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2, ANSI Grade AAA
- Application:
- Residential
- Collection:
- Halo
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Door Hardware Type:
- Lock
- Handle Material:
- Metal
- Lock Type:
- Deadbolt
- Material:
- Metal
- Security Grade:
- 2
- Smart Home Enabled:
- Yes
- Thickness:
- 1-1/2 in, 1-3/4 in, 1-3/8 in, 1-5/8 in, 1-7/8 in, 2 in
- UL Listed:
- Yes
- UPC:
- 883351681964