Halo Touch Traditional Fingerprint
Halo Halo Touch Traditional Fingerprint
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Lock and unlock your door with the latest fingerprint access technology
- Manage halo touch from the Kwikset app from anywhere there's an Internet connection
- No hub required by connecting directly to your home Wi-Fi network
- Enroll up to 100 fingerprints (50 users)
- Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
- Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
- Create, disable, and delete fingerprints from your smartphone using the Kwikset app
- View the lock's event history from your smartphone using the Kwikset app
- Works with Amazon Alexa and Google assistant
- Set schedules for customized access from your smartphone using the Kwikset app
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade AAA
- Collection:
- Halo
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Door Hardware Type:
- Lock
- Height:
- 2-13/16
- Lock Type:
- Deadbolt
- Material:
- Zinc
- Smart Home Enabled:
- Yes
- Thickness:
- 2 in
- UPC:
- 883351754613
- Width:
- 2-13/16