Entry Door Knob in Polished Brass
This product has been replaced by
Manufacturer Part #97402-972
Hancock® Entry Door Knob in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Keyed entry
- SmartKey® re-key technology
- Turn button to lock from inside
- BumpGuard™ protects against lock bumping
- Six-way adjustable latch
- Universal handing
- Fits door thickness of 1-3/8" to 1-3/4"
- Lifetime mechanical and finish warranty
Specifications
- ANSI:
- ANSI Grade 2
- Collection:
- Hancock®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Handle Material:
- Metal
- Handle Type:
- SmartKey
- Security Grade:
- 2
- UPC:
- 883351556569