This product requires certification to purchase.

Entry Handcock in Venetian Bronze

Kwikset

Hancock® Entry Handcock in Venetian Bronze

  • Fast #
  • Part #K740H11PRCALRCSK3
  • Item #3151883
  • Manufacturer Part #740H 11P RCAL RCS K3
5 out of 5 Customer Rating
Brand image
Kwikset

Hancock® Entry Handcock in Venetian Bronze

  • Fast #
  • Part #K740H11PRCALRCSK3
  • Item #3151883
  • Manufacturer Part #740H 11P RCAL RCS K3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Hancock®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
2-1/2 in
Handle Type:
Entry
Material:
Metal
Security Grade:
3
Thickness:
1-3/8 in - 1-3/4 in
UPC:
042049336504