Hall/Closet Door Knob in Polished Brass
Hancock Hall/Closet Door Knob in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designer style and superior security with this Kwikset Signature Series™ product
- For use on interior doors requiring no locking functionality, such as hallway or closet doors
- Universal handing; fits both right handed and left handed doors
- Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
- ANSI/BHMA grade 2 certified
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Easily installs in minutes with just a screwdriver
- Lifetime mechanical and finish warranty
- Microban Antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI - Grade 2
- Collection:
- Hancock
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 2-1/2 in
- Diameter:
- 2-3/8 in
- Diameter - Base:
- 2-5/8 in
- Door Hardware Type:
- Knob
- Handle Material:
- Metal
- Handle Type:
- Round
- Height:
- 2-3/8 in
- Material:
- Metal
- Shape:
- Flat
- Thickness:
- 1-1/2 in, 1-3/4 in, 1-5/8 in, 1-3/8 in
- Type:
- K720H36ALRCS
- UL Listed:
- No
- UPC:
- 883351935043
- Width:
- 2-3/8 in