This product requires certification to purchase.

Knob with Single Cylinder Deadbolt Combo Pack in Satin Nickel

Kwikset

Hancock® Knob with Single Cylinder Deadbolt Combo Pack in Satin Nickel

  • Fast #
  • Part #K99910059
  • Item #7237806
  • Manufacturer Part #99910-059
4 out of 5 Customer Rating
Brand image
Kwikset

Hancock® Knob with Single Cylinder Deadbolt Combo Pack in Satin Nickel

  • Fast #
  • Part #K99910059
  • Item #7237806
  • Manufacturer Part #99910-059
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits standard door preparations by adjustable latches
  • Features SmartKey® technology
  • Lifetime warranty
  • Requires Certification
Dimensions & Measurements
Depth
2-1/2 in
Height
2-5/8 in
Width
2-5/8 in
Characteristics & Features
Collection
Hancock®
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Door Hardware Type
Handle & Lock Set
Handle Material
Metal
Lock Type
Deadbolt
Material
Metal
Security Grade
2
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI - Grade 2
Application
Residential
UL Listed
No
UPC
883351560399