Kwikset Hancock Keyed Entry Knob with SmartKey Security in Satin Chrome
Hancock Kwikset Hancock Keyed Entry Knob with SmartKey Security in Satin Chrome
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designer style and superior security with this Kwikset Signature Series™ product
- For use on exterior doors where keyed entry and security is needed
- Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds.
- SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
- Universal handing; fits both right handed and left handed doors
- Comes with 2 keys
- Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
- ANSI/BHMA grade 2 certified
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Locking mechanism functions with turn piece on the interior of the lock
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Application:
- Residential
- Collection:
- Hancock
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Diameter:
- 2-3/8 in
- Diameter - Base:
- 2-5/8 in
- Door Hardware Type:
- Knob
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 2-5/8 in
- Length:
- 2-1/2 in
- Material:
- Metal
- Security Grade:
- 2
- Type:
- K740H26DSMT6LRSK3G
- UL Listed:
- No
- UPC:
- 883351760850
- Width:
- 2-5/8 in