This product requires certification to purchase.

Kwikset Hancock Privacy Knob

Kwikset

Hancock® Kwikset Hancock Privacy Knob

  • Fast #
  • Part #K97300863
  • Item #7852831
4.1 out of 5 Customer Rating
Brand image
Kwikset

Hancock® Kwikset Hancock Privacy Knob

  • Fast #
  • Part #K97300863
  • Item #7852831
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 2
Application:
Residential
Collection:
Hancock®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Material:
Metal
Handle Type:
Knob
Material:
Metal
UL Listed:
No