Passage Knob in Matte Black
Hancock Passage Knob in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Door Knobs
- Collection:
- Hancock
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-1/2 in
- Door Hardware Type:
- Passage Knob
- Handle Type:
- Knob
- Height:
- 2-5/8 in
- Length:
- 2-1/2 in
- Security Grade:
- 2
- Type:
- K720H5146ALRCSKIV1
- UL Listed:
- No
- UPC:
- 883351783194
- Width:
- 2-5/8 in