This product requires certification to purchase.

Privacy Door Knob in Satin Nickel

Kwikset

Hancock® Privacy Door Knob in Satin Nickel

  • Fast #
  • Part #K97300869
  • Item #4667126
  • Manufacturer Part #730H 15 6AL RCS KI GC
5 out of 5 Customer Rating
Brand image
Kwikset

Hancock® Privacy Door Knob in Satin Nickel

  • Fast #
  • Part #K97300869
  • Item #4667126
  • Manufacturer Part #730H 15 6AL RCS KI GC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits standard door preparations by adjustable latches
  • Lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 2
Collection:
Hancock®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Material:
Metal
Handle Type:
Knob
Height:
2-5/8 in
Length:
2-3/8 in
Security Grade:
2
UPC:
883351556279
Width:
2-1/2 in