This product requires certification to purchase.

Privacy Knob in Polished Brass

Kwikset

Hancock Privacy Knob in Polished Brass

  • Fast #
  • Part #K97300988
  • Item #10370742
  • Manufacturer Part #730H 3 6AL RCS
3.9 out of 5 Customer Rating
Brand image
Kwikset

Hancock Privacy Knob in Polished Brass

  • Fast #
  • Part #K97300988
  • Item #10370742
  • Manufacturer Part #730H 3 6AL RCS
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
  • Universal handing; fits both right handed and left handed doors
  • Latch has round corner faceplate
  • ANSI/BHMA grade 2 certified
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A156.2
Collection:
Hancock
Color Finish Name:
Polished Brass
Door Hardware Type:
Privacy Knob
Handle Type:
Round
Security Grade:
2
Shape:
Round
Thickness:
1-3/4 in
Type:
K730H36ALRCS
UPC:
883351935074