This product requires certification to purchase.

Inactive or Dummy Handleset with Inactive or Dummy Deadbolt Exterior Only in Venetian Bronze

Kwikset

Hawthorne Inactive or Dummy Handleset with Inactive or Dummy Deadbolt Exterior Only in Venetian Bronze

  • Fast #
  • Part #K98020215
  • Item #3803081
  • Manufacturer Part #802HE LIP 11P
5 out of 5 Customer Rating
Brand image
Kwikset

Hawthorne Inactive or Dummy Handleset with Inactive or Dummy Deadbolt Exterior Only in Venetian Bronze

  • Fast #
  • Part #K98020215
  • Item #3803081
  • Manufacturer Part #802HE LIP 11P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Hawthorne
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Handle Material:
Metal
Handle Type:
Grip
UL Listed:
No
UPC:
883351937283