Electronic Deadbolt Featuring Smartkey and Z-Wave Technology in Matte Black
Home Connect Electronic Deadbolt Featuring Smartkey and Z-Wave Technology in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use on exterior doors where keyed entry and security is needed
- Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds.
- SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
- Comes with 2 keys
- Deadbolt Latch is 20 minute fire rated with round corner face
- ANSI/BHMA grade 2 certified
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Includes round deadbolt strike
- 1 inch deadbolt throw
- Locking mechanism functions with turn piece on the interior of the lock
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Handleset Grade 2
- Application:
- Residential
- Collection:
- Home Connect
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-3/16
- Door Hardware Type:
- Deadbolt
- Handle Material:
- Zinc
- Height:
- 5-17/32
- Length:
- 1-3/16
- Lock Type:
- Single Point
- Material:
- Zinc
- Smart Home Enabled:
- Yes
- Thickness:
- 1-3/16 in
- Type:
- K918CNTZW700514S
- UL Listed:
- Yes
- UPC:
- 883351962872
- Width:
- 2-25/32