This product requires certification to purchase.

Electronic Deadbolt with Smartkey and Z-Wave in Satin Nickel

Kwikset

Home Connect Electronic Deadbolt with Smartkey and Z-Wave in Satin Nickel

  • Fast #
  • Part #K99180001
  • Item #11682066
  • Manufacturer Part #99180-001
3.5 out of 5 Customer Rating
Brand image
Kwikset

Home Connect Electronic Deadbolt with Smartkey and Z-Wave in Satin Nickel

  • Fast #
  • Part #K99180001
  • Item #11682066
  • Manufacturer Part #99180-001
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use on exterior doors where keyed entry and security is needed
  • Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds.
  • SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Comes with 2 keys
  • Deadbolt Latch is 20 minute fire rated with round corner face
  • ANSI/BHMA grade 2 certified
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Includes round deadbolt strike
  • 1 inch deadbolt throw
  • Locking mechanism functions with turn piece on the interior of the lock
  • Requires Certification
Dimensions & Measurements
Depth
1-3/16 in
Height
5-5/8 in
Length
1-3/16 in
Thickness
1-3/16 in
Width
2-13/16 in
Characteristics & Features
Collection
Home Connect
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Door Hardware Type
Deadbolt
Handle Material
Zinc
Lock Type
Single Point
Material
Zinc
Smart Home Enabled
Yes
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 2
Application
Residential
Type
K918TRLZW70015S
UL Listed
Yes
UPC
883351962827