This product requires certification to purchase.

Smart Lock and Keypad with Featuring Smartkey and Z-Wave Technology in Satin Nickel

Kwikset

Home Connect Smart Lock and Keypad with Featuring Smartkey and Z-Wave Technology in Satin Nickel

  • Fast #
  • Part #K98935004
  • Item #11682072
  • Manufacturer Part #98935-004
3.2 out of 5 Customer Rating
Brand image
Kwikset

Home Connect Smart Lock and Keypad with Featuring Smartkey and Z-Wave Technology in Satin Nickel

  • Fast #
  • Part #K98935004
  • Item #11682072
  • Manufacturer Part #98935-004
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use on exterior doors where keyed entry and security is needed
  • Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds.
  • SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Comes with 2 keys
  • Deadbolt Latch has round corner faceplate
  • ANSI/BHMA grade 2 certified
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Includes round deadbolt strike
  • 1 inch deadbolt throw
  • Locking mechanism functions with turn piece on the interior of the lock
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 2
Application:
Residential
Collection:
Home Connect
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
1-1/4 in
Door Hardware Type:
Deadbolt
Handle Material:
Zinc
Height:
4-5/16 in
Length:
1-1/4 in
Lock Type:
Single Point
Material:
Zinc
Smart Home Enabled:
Yes
Thickness:
1-1/4 in
UL Listed:
Yes
UPC:
883351990103
Width:
2-25/32 in