Interconnect Passage Deadbolt in Satin Nickel
Interconnect Passage Deadbolt in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 2
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Handle & Lock Set
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lock Type:
- Deadbolt
- Material:
- Stainless Steel
- Security Grade:
- 2
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 883351222426