This product requires certification to purchase.

Metal Round Door Knob in Satin Nickel

Kwikset

Juno Metal Round Door Knob in Satin Nickel

  • Fast #
  • Part #K97402736
  • Item #7802938
  • Manufacturer Part #97402-736
4.4 out of 5 Customer Rating
Brand image
Kwikset

Juno Metal Round Door Knob in Satin Nickel

  • Fast #
  • Part #K97402736
  • Item #7802938
  • Manufacturer Part #97402-736
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on exterior doors where keyed entry and security is needed
  • Universal handing; fits both right handed and left handed doors
  • Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Comes with 2 keys
  • Latch has 2 interchangeable faceplates; round corner and square corner
  • ANSI/BHMA grade 2 certified
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Locking mechanism functions with turn piece on the interior of the lock
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 2
Application:
Residential
Collection:
Juno
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
2-3/8 in
Diameter - Base:
2-5/8 in
Door Hardware Type:
Knob
Handle Material:
Metal
Material:
Metal
Shape:
Round
UL Listed:
No
UPC:
883351469883