Metal Round Door Knob in Venetian Bronze
Juno Metal Round Door Knob in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 4-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Designer style and superior security with this Kwikset Signature Series™ product
- For use on exterior doors where keyed entry and security is needed
- Universal handing; fits both right handed and left handed doors
- Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
- SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
- Comes with 2 keys
- Latch has 2 interchangeable faceplates; round corner and square corner
- ANSI/BHMA grade 2 certified
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Locking mechanism functions with turn piece on the interior of the lock
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Application:
- Residential
- Collection:
- Juno
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Diameter:
- 2-3/8
- Diameter - Base:
- 2-5/8
- Door Hardware Type:
- Knob
- Handle Material:
- Metal
- Material:
- Metal
- Shape:
- Round
- UL Listed:
- No
- UPC:
- 883351469890