Keyed Lever in Matte Black
Keyed Lever in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Featuring Smart Key Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
- Smart Key Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
- Non-functioning lever - interior pack only
- Must purchase Kwikset exterior pack separately
- For installation with Kwikset handle sets
- ANSI/BHMA grade 3 certified
- Easily installs in minutes with just a screwdriver
- Lifetime mechanical and finish warranty
- For use on exterior doors where keyed entry and security is needed
- Comes with 2 keys
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Door Hardware Type:
- Keyed Lever
- Handle Material:
- Metal
- Handle Type:
- Lever
- Style:
- Transitional
- UPC:
- 883351796101