This product requires certification to purchase.

Keyed Lever in Matte Black

Kwikset

Keyed Lever in Matte Black

  • Fast #
  • Part #K97402924
  • Item #9792171
  • Manufacturer Part #740HFL RCT SMT 514 6AL RCS K3
3.3 out of 5 Customer Rating
Brand image
Kwikset

Keyed Lever in Matte Black

  • Fast #
  • Part #K97402924
  • Item #9792171
  • Manufacturer Part #740HFL RCT SMT 514 6AL RCS K3
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on exterior doors where keyed entry and security is needed
  • Featuring smart key Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • Smart Key Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • 1/2 in. latch throw
  • Locking mechanism functions with turn piece on the interior of the lock
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Grade AAA
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-9/16 in
Diameter - Base:
4-1/8 in
Door Hardware Type:
Keyed Lever
Handle Material:
Metal
Handle Type:
Lever
Height:
2-1/2 in
Length:
2-9/16 in
Material:
Metal
Style:
Contemporary, Decorative, Straight
UL Listed:
No
UPC:
883351832823
Width:
2-25/32 in