This product requires certification to purchase.

Entry Lever in Satin Chrome

This product has been replaced by

*KINGST KE LEV W/ SMT SC
Kwikset Kingston Keyed Entry Lever with SmartKey Security in Satin Chrome
Manufacturer Part #97560-010
Kwikset

Kingston® Entry Lever in Satin Chrome

  • Fast #
  • Part #K756KNL26DSMTRCAL3
  • Item #7237809
  • Manufacturer Part #756KNL 26D SMT RCAL 3031
3.3 out of 5 Customer Rating
Brand image

This product has been replaced by

*KINGST KE LEV W/ SMT SC
Kwikset Kingston Keyed Entry Lever with SmartKey Security in Satin Chrome
Manufacturer Part #97560-010
Kwikset

Kingston® Entry Lever in Satin Chrome

  • Fast #
  • Part #K756KNL26DSMTRCAL3
  • Item #7237809
  • Manufacturer Part #756KNL 26D SMT RCAL 3031
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits standard door preparations by adjustable latches
  • Features SmartKey® technology
  • Lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Grade 2
Collection:
Kingston®
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Handle Type:
Keyed
Height:
2-14/25 in
Security Grade:
2
Thickness:
1.75 in
UL Listed:
UL 3HR
UPC:
883351771061
Width:
2-14/25 in