Keyed Entry Lever in Satin Nickel
This product has been replaced by
Manufacturer Part #97560-009
Kingston® Keyed Entry Lever in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 3
- Collection:
- Kingston®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-24/25 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Security Grade:
- 3
- Thickness:
- 1.75 in
- UL Listed:
- No
- UPC:
- 883351498258
- Width:
- 2-14/25 in