Passage Door Lock in Brushed Chrome
Kingston® Passage Door Lock in Brushed Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Passage/hall/closet
- Fits door thickness of 1-3/8" to 1-3/4"
- Universal handing
- Adjustable latch fits all standard door preparations
- Concealed screws
- Lifetime mechanical and finish warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 2 Security
- Collection:
- Kingston®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Handle Type:
- Passage
- Length:
- 3-21/25 in
- Security Grade:
- 2
- Thickness:
- 1-3/8 in - 1-3/4 in
- UL Listed:
- Yes
- UPC:
- 883351482851