Storeroom Lever in Satin Chrome
Kingston® Storeroom Lever in Satin Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits standard door preparations by adjustable latches
- Features SmartKey® technology
- Lifetime warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 2
- Application:
- Commercial, Residential
- Collection:
- Kingston®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 1-24/25 in
- Door Hardware Type:
- Lever
- Handle Type:
- Lever
- Security Grade:
- 2
- UL Listed:
- Yes
- UPC:
- 883351483506
- Width:
- 2-14/25 in