Kwikset Hancock Keyed Entry Knob with SmartKey Security Matte Black
Kwikset Hancock Keyed Entry Knob with SmartKey Security Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A156.2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 2-3/8 in
- Thickness:
- 1-1/2 in, 1-5/8 in, 1-3/4 in, 1-3/8 in
- Type:
- K740H514SMT6ALRCSK
- UPC:
- 883351783217
- Width:
- 2-3/8 in