Kwikset Polo Keyed Entry Knob with SmartKey Security, Satin Nickel
Kwikset Polo Keyed Entry Knob with SmartKey Security, Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 30-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single cylinder keyed entry door hardware is locked and unlocked from the exterior using a key and can be locked and unlocked from the interior using the locking mechanism. Perfect for securing entrances, side doors, and anywhere else that needs a bit more security.
- Tested to exceed ANSI/BHMA Grade 3 security requirements
- Constructed of high quality materials for durability and dependability
- Installs easily with all necessary mounting hardware included
- Covered by Kwikset's limited lifetime manufacturer warranty
- SmartKey®: This re-key technology allows you to re-key your lock in seconds. It also features stainless steel racks, pins, and side locking bar for increased strength and security.
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Type:
- K400P15SMT6ALRCSK3
- UPC:
- 883351761833