Kwikset Tustin Keyed Entry Lever with SmartKey, Satin Nickel
Kwikset Tustin Keyed Entry Lever with SmartKey, Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designer style and superior security with this Kwikset Signature Series™ product
- For use on exterior doors where keyed entry and security is needed
- Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds.
- SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
- Comes with 2 keys
- Latch has 2 interchangeable faceplates; round corner and square corner
- ANSI/BHMA grade 2 certified
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Locking mechanism functions with turn piece on the interior of the lock
- Fully reversible lever, can be installed on both right handed and left handed doors
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Type:
- K740TNL15SMT6LRK4N
- UPC:
- 883351761123