Ladera Privacy Door Lever Set with Square Rose
Ladera Ladera Privacy Door Lever Set with Square Rose
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- BHMA grade 3 certified
- Constructed of high quality materials for lasting durability
- Installs easily will all necessary mounting hardware included
- Covered by a limited lifetime manufacturer warranty
Specifications
- Application:
- Residential
- Collection:
- Ladera
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Zinc
- Style:
- Contemporary
- UPC:
- 883351713092