This product requires certification to purchase.

Metal Round Door Lever in Satin Nickel

Kwikset

Ladera® Metal Round Door Lever in Satin Nickel

  • Fast #
  • Part #K92001547
  • Item #7358557
  • Manufacturer Part #200LRL 15 6AL RCS V1
4.7 out of 5 Customer Rating
Brand image
Kwikset

Ladera® Metal Round Door Lever in Satin Nickel

  • Fast #
  • Part #K92001547
  • Item #7358557
  • Manufacturer Part #200LRL 15 6AL RCS V1
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Grade 3
Application:
Hall, Closet
Collection:
Ladera®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter - Base:
2-5/8 in
Handle Material:
Metal
Handle Type:
Lever
Material:
Metal
Smart Home Enabled:
No
Style:
Contemporary
UL Listed:
No
UPC:
883351593182