Half-Dummy Knob in Satin Nickel
Laurel Half-Dummy Knob in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Door Knobs
- Collection:
- Laurel
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-7/16
- Door Hardware Type:
- Dummy Knob
- Handle Type:
- Knob
- Height:
- 2-5/8
- Length:
- 2-7/16
- Type:
- K788L15KIV1
- UL Listed:
- No
- UPC:
- 883351939195
- Width:
- 2-5/8