Half Dummy Knob in Venetian Bronze
Laurel Half Dummy Knob in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designer style and superior security with this Kwikset Signature Series™ product
- For use on interior doors requiring no locking functionality, such as hallway or closet doors
- Universal handing; fits both right handed and left handed doors
- Easily installs in minutes with just a screwdriver
- Lifetime mechanical and finish warranty
Specifications
- ADA Compliant:
- No
- Application:
- Doors
- Collection:
- Laurel
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Diameter:
- 2-7/16 in
- Diameter - Base:
- 2-5/8 in
- Door Hardware Type:
- Half Dummy Knob
- Handle Material:
- Metal
- Handle Type:
- Knob
- Material:
- Metal
- UL Listed:
- No
- UPC:
- 883351939218