Lever in Iron Black
Lever in Iron Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- BHMA grade 2 certified
- Constructed of high quality materials for lasting durability
- Installs easily will all necessary mounting hardware included
- Covered by a limited lifetime manufacturer warranty
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Iron Black
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Zinc
- Smart Home Enabled:
- No
- Style:
- Contemporary
- UPC:
- 883351731089