This product requires certification to purchase.

Lever in Polished Chrome

Kwikset

Lever in Polished Chrome

  • Fast #
  • Part #K97403021
  • Item #9588373
  • Manufacturer Part #97403-021
5 out of 5 Customer Rating
Brand image
Kwikset

Lever in Polished Chrome

  • Fast #
  • Part #K97403021
  • Item #9588373
  • Manufacturer Part #97403-021
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A156.2
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Door Hardware Type:
Latch
Handle Material:
Metal
Handle Type:
Lever
Material:
Zinc
Thickness:
1-1/2 in, 1-3/4 in, 1-3/8 in, 1-5/8 in
UPC:
883351939263