Metal Round Door Lever in Venetian Bronze
Lido® Metal Round Door Lever in Venetian Bronze
Package Quantity Info:
Each: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Professional grade security ANSI/BHMA Grade 1 deadbolt and Grade 2 Lever
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 2
- Application:
- Hall, Closet
- Collection:
- Lido®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Diameter - Base:
- 2-5/8 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Length:
- 3-3/4 in
- Material:
- Metal
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- No
- UPC:
- 883351072960