Half Dummy Door Lever with Square Rosette in Polished Chrome
Lisbon™ Half Dummy Door Lever with Square Rosette in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Hall, Closet
- Collection:
- Lisbon™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Metal
- Smart Home Enabled:
- No
- Style:
- Contemporary
- Type:
- K788LSLSQT26
- UL Listed:
- No
- UPC:
- 883351649988