Half Dummy Door Lever with Square Rosette in Venetian Bronze
Lisbon Half Dummy Door Lever with Square Rosette in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designer style and superior security with this Kwikset Signature Series™ product
- For use on interior doors where a push/pull function is required
- Fully reversible lever, can be installed on both right handed and left handed doors
- Easily installs in minutes with just a screwdriver
- Lifetime mechanical and finish warranty
- Microban Antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Lisbon
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-9/16 in
- Diameter - Base:
- 2-11/16 in
- Door Hardware Type:
- Lever
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-11/16 in
- Length:
- 2-9/16 in
- Material:
- Metal
- Smart Home Enabled:
- No
- Style:
- Contemporary
- Thickness:
- 1-3/8 in, 1-5/8 in, 1-3/4 in, 1-1/2 in
- UL Listed:
- No
- UPC:
- 883351649964
- Width:
- 4-7/32 in