Half Dummy Lever in Matte Black
Lisbon Half Dummy Lever in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designer style and superior security with this Kwikset Signature Series™ product
- For use on interior doors where a push/pull function is required
- Fully reversible lever, can be installed on both right handed and left handed doors
- Easily installs in minutes with just a screwdriver
- Lifetime mechanical and finish warranty
Specifications
- ADA Compliant:
- No
- Application:
- Interior
- Collection:
- Lisbon
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-9/16 in
- Diameter - Base:
- 2-5/8 in
- Door Hardware Type:
- Half Dummy Lever
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Material:
- Zinc
- Smart Home Enabled:
- No
- Style:
- Contemporary, Decorative, Straight
- UL Listed:
- No