This product requires certification to purchase.

Half Dummy Lever in Satin Nickel

Kwikset

Lisbon™ Half Dummy Lever in Satin Nickel

  • Fast #
  • Part #K97880920
  • Item #9505687
  • Manufacturer Part #97880-920
4.7 out of 5 Customer Rating
Brand image
Kwikset

Lisbon™ Half Dummy Lever in Satin Nickel

  • Fast #
  • Part #K97880920
  • Item #9505687
  • Manufacturer Part #97880-920
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on interior doors where a push/pull function is required
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Hall, Closet
Collection:
Lisbon™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Door Hardware Type:
Half Dummy Lever
Handle Material:
Metal
Handle Type:
Lever
Material:
Metal
Smart Home Enabled:
No
Style:
Contemporary
UL Listed:
No
UPC:
883351649971