Metal Square Door Lever in Polished Chrome
Lisbon™ Metal Square Door Lever in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 2
- Application:
- Hall, Closet
- Collection:
- Lisbon™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Metal
- Smart Home Enabled:
- No
- Style:
- Contemporary
- UL Listed:
- No
- UPC:
- 883351540995