Passage Door Lever with Round Rosette in Satin Nickel
Lisbon Passage Door Lever with Round Rosette in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Passage: Passage door hardware has no locking mechanism. Both the interior and exterior handles are always free making it perfect for hallways, closet doors, and anywhere else a lock isn't needed. Passage door hardware can also be used in conjunction with a deadbolt to secure a back door or entrance.
- BHMA grade 2 certified security
- Constructed of high quality metal for lasting durability
- Simple installation with all necessary mounting hardware included
- Covered by limited lifetime manufacturer warranty
- ADA compliant lever
- Backset: Adjustable 2-3/8" or 2-3/4"
- Cross Bore: 2-1/8"
- Edge Bore: 1"
- Door Thickness: 1-3/8" to 1-3/4"
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.2
- Collection:
- Lisbon
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Passage Lever
- Handle Material:
- Metal
- Handle Type:
- Passage
- Material:
- Zinc
- Security Grade:
- 2
- Style:
- Contemporary
- Thickness:
- 1-3/4 in
- Type:
- K720LSLRDT156ALRCS
- UPC:
- 883351939942