Metal Key in Gold Metallic (Pack of 10)
Metal Key in Gold Metallic (Pack of 10)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Master Key
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold Metallic
- Door Hardware Type:
- Key
- Material:
- Metal
- Package Quantity:
- Pack of 10
- UL Listed:
- No