Deadbolt Lock in Matte Black
Midtown Deadbolt Lock in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- New modern design with soft subtle lines; featuring new advanced Smart Key technology - more secure than ever; superior product durability and feel; sleek low profile deadbolt design
- Designer style and superior security with this Kwikset Signature Series™ product
- For use on exterior doors where keyed entry and security is needed
- Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
- SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
- Deadbolt operated by key outside and thumb turn inside
- Comes with 2 keys
- Deadbolt latch has 3 interchangeable faceplates - round corner, square corner, and drive-in collar
- Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
Documents
Specifications
- ANSI:
- ANSI Grade AAA
- Collection:
- Midtown
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Door Hardware Type:
- Lock
- Height:
- 2-5/8 in
- Length:
- 1/2 in
- Lock Type:
- Deadbolt
- Material:
- Metal
- Thickness:
- 1-3/4 in, 1-5/8 in, 1-1/2 in, 1-3/8 in
- UL Listed:
- No
- UPC:
- 883351865852
- Weight:
- 1.67 lb
- Width:
- 2-5/8 in