*1121 ! SQ HALL CLST IRBL
This product has been replaced by
Manufacturer Part #97200-994
Milan™ *1121 ! SQ HALL CLST IRBL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 2
- Application:
- Residential
- Collection:
- Milan™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Metal
- UPC:
- 883351601191