*TRN RND HALL/CLST VEBR
This product has been replaced by
Manufacturer Part #97200-984
Milan™ *TRN RND HALL/CLST VEBR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 2
- Application:
- Residential
- Collection:
- Milan™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Metal
- UL Listed:
- No
- UPC:
- 883351490153