This product requires certification to purchase.

Half Dummy Lever in Polished Chrome

Kwikset

Milan™ Half Dummy Lever in Polished Chrome

  • Fast #
  • Part #K97880909
  • Item #9505680
  • Manufacturer Part #97880-909
4 out of 5 Customer Rating
Brand image
Kwikset

Milan™ Half Dummy Lever in Polished Chrome

  • Fast #
  • Part #K97880909
  • Item #9505680
  • Manufacturer Part #97880-909
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Residential
Collection:
Milan™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-9/16
Diameter - Base:
2-5/8
Door Hardware Type:
Half Dummy Lever
Handle Material:
Zinc
Handle Type:
Lever
Security Grade:
2
Smart Home Enabled:
No
Style:
Contemporary
Thickness:
1.75 in
UL Listed:
No
UPC:
883351647960