This product requires certification to purchase.

Keyed Lever in Satin Chrome

Kwikset

Milan™ Keyed Lever in Satin Chrome

  • Fast #
  • Part #K97403045
  • Item #9550731
  • Manufacturer Part #97403-045
3.7 out of 5 Customer Rating
Brand image
Kwikset

Milan™ Keyed Lever in Satin Chrome

  • Fast #
  • Part #K97403045
  • Item #9550731
  • Manufacturer Part #97403-045
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on exterior doors where keyed entry and security is needed
  • Featuring smart key Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • Smart Key Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Comes with 2 keys
  • Meets ADA/ANSI A117.1 requirements
  • ANSI/BHMA grade 2 certified
  • Locking mechanism functions by pressing the push button on the interior of the lock
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Base
2-5/8 in
Characteristics & Features
Collection
Milan™
Color Finish Category
Chromes
Color Finish Name
Satin Chrome
Door Hardware Type
Keyed Lever
Handle Material
Metal
Handle Type
Lever
Style
Contemporary, Decorative, Straight
Warranty & Product Information
Application
Residential
UPC
883351939508