Keyed Lever in Satin Nickel
Milan Keyed Lever in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designer style and superior security with this Kwikset Signature Series™ product
- Meets ADA/ANSI A117.1 requirements
- For use on exterior doors where keyed entry and security is needed
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Locking mechanism functions by pressing the push button on the interior of the lock
- Easily installs in minutes with just a screwdriver
- Comes with 2 keys
- Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
- Lifetime mechanical and finish warranty
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.2
- Application:
- Door
- Collection:
- Milan
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Keyed Lever
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Zinc
- Style:
- Contemporary
- Thickness:
- 1-3/4 in, 1-1/2 in, 1-5/8 in, 1-3/8 in