Metal Round Door Lever in Iron Black
This product has been replaced by
Manufacturer Part #97200-872
Milan Metal Round Door Lever in Iron Black
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Application:
- Hall, Closet
- Collection:
- Milan
- Color Finish Category:
- Blacks
- Color Finish Name:
- Iron Black
- Diameter - Base:
- 2-5/8 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-9/16 in
- Material:
- Metal
- Smart Home Enabled:
- No
- Style:
- Contemporary
- UL Listed:
- No
- UPC:
- 883351543835